Zoro Homepage

Male, SS/PTFE Race Rod End, RH, 10/10.065mm

  • Mfr # MGMR10T

  • Zoro # G5618557


product price: $28.89
/ea

Key Features

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M10 x 1.5
Inside Dia.
10/10.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGMR10T
Zoro #
G5618557
UPC #
094723357909
Country of Origin
China

Dimensions

Thread Size
M10 x 1.5
Inside Dia.
10/10.065mm
Dimension E
27 mm
Dimension G
48 mm
Dimension N
14 mm
Dimension A
M10 x 1.5
Dimension H
29 mm
Dimension J
61.5 mm
Dimension AA
10/10.065mm
Overall Length
61.5 mm
Shank Thread Length
29 mm
Ball Diameter
19.05 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Inner Ring Width
14 mm
Head Width
9.5 mm
Shank Thread Size
M10x1.5
Head Outside Diameter
27 mm
Bore Diameter
10 mm

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 14 mm, Maximum Ball Swivel 26 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.