Zoro Homepage

Male, SS/PTFE Race Rod End, RH, 16/16.065mm

  • Mfr # MGMR16T

  • Zoro # G5550203


product price: $74.59
/ea

Key Features

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M16 x 2.0
Inside Dia.
16/16.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGMR16T
Zoro #
G5550203
UPC #
094723357978
Country of Origin
China

Dimensions

Thread Size
M16 x 2.0
Inside Dia.
16/16.065mm
Dimension E
38 mm
Dimension J
85 mm
Dimension N
21 mm
Dimension A
M16 x 2.0
Dimension AA
16/16.065mm
Dimension H
40 mm
Dimension G
66 mm
Overall Length
85 mm
Shank Thread Size
M16x2.0
Ball Diameter
28.58 mm
Bore Diameter
16 mm
Head Width
12.75 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Head Outside Diameter
38 mm
Shank Thread Length
40 mm
Inner Ring Width
21 mm

Details

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Static Radial Load
25,162 N
Item
Spherical Rod End
Bearings
440C SS Spherical Ball
Max. Angular Misalignment
33 Degrees
Self Lubricating Bearing
Yes
Housing Material
Stainless Steel
Static Radial Load Capacity
25,162 N
Ball Material
Stainless Steel
Shank Thread Gender
Male
Ball Material Grade
440C
Application
Light Duty
Housing Material Finish
Chrome Plated
System of Measurement
Metric
Rod End Type
Spherical Rod End
Resistance Properties
Corrosion Resistant
Race Material
PTFE
Maximum Ball Swivel
33 Degrees
Shank Thread Direction
Right Hand
Standards
ISO Certified 9001

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 40 mm, Shank Thread Size M16x2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 21 mm, Maximum Ball Swivel 33 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.