Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, LH, No 10-32

  • Mfr # CML3S

  • Zoro # G3015017


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
#10-32
Stud Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CML3S
Zoro #
G3015017
UPC #
806990041593
Country of Origin
China

Dimensions

Thread Size
#10-32
Stud Length
0.5 in
Dimension A
#10-32 in
Dimension C
0.5 in
Dimension G
1.25 in
Dimension J
1.563 in
Dimension B
0.5 in
Dimension H
0.75 in
Dimension E
0.625 in
Ball Diameter
0.437 in
Inner Ring Width
0.312 in
Shank Thread Size
#10-32
Ball Stud Thread Length
3/8 in
Shank Thread Length
3/4 in
Bore Diameter
3/16 in
Ball Stud Thread Size
#10-32
Head Width
0.234 in
Overall Length
1 9/16 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Head Outside Diameter
5/8 in
Ball Stud Center Length
1 in

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Static Radial Load
1,558 lb
Max. Angular Misalignment
20 Degrees
Shank Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
1,558 lbf
Housing Material Finish
Chrome Plated
Ball Material
Alloy Steel
Ball Stud Material
Carbon Steel
Shank Thread Gender
Male
Ball Stud Thread Direction
Left Hand
Maximum Ball Swivel
20 Degrees
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Standards
ISO Certified 9001
Self Lubricating Bearing
Yes
Application
Light Duty
System of Measurement
Inch
Ball Material Grade
52100

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 3/4 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.