Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, Rod End, LH, 13mm

  • Mfr # MCML5S

  • Zoro # G2590780


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
M5 x 0.8
Stud Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCML5S
Zoro #
G2590780
UPC #
806990125286
Country of Origin
China

Dimensions

Thread Size
M5 x 0.8
Stud Length
13 mm
Dimension E
16 mm
Dimension J
41 mm
Dimension B
9 mm
Dimension N
8 mm
Dimension G
33 mm
Dimension H
20 mm
Dimension C
13 mm
Dimension A
M5 x 0.8
Ball Stud Thread Length
10 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Shank Thread Length
20 mm
Overall Length
41 mm
Ball Stud Center Length
27.26 mm
Head Width
5.75 mm
Bore Diameter
5 mm
Shank Thread Size
M5x0.8
Head Outside Diameter
16 mm
Ball Diameter
11.1 mm
Ball Stud Thread Size
M5x0.8
Inner Ring Width
8 mm

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
22 Degrees
Static Radial Load
5,168 N
Application
Light Duty
Maximum Ball Swivel
22 Degrees
Housing Material
Carbon Steel
System of Measurement
Metric
Ball Material Grade
52100
Shank Thread Gender
Male
Ball Stud Thread Direction
Left Hand
Housing Material Finish
Chrome Plated
Ball Material
Alloy Steel
Rod End Type
Spherical Rod End
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
5,168 N
Ball Stud Material
Carbon Steel
Shank Thread Direction
Left Hand
Standards
ISO Certified 9001

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 27.26 mm, Ball Stud Thread Length 10 mm, Ball Stud Thread Size M5x0.8, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 20 mm, Shank Thread Size M5x0.8, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.