Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, Rod End, LH, 33mm

  • Mfr # MCML14S

  • Zoro # G5781115


product price: $14.89
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
M14 x 2.0
Stud Length
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCML14S
Zoro #
G5781115
UPC #
806990125262
Country of Origin
China

Dimensions

Thread Size
M14 x 2.0
Stud Length
33 mm
Dimension N
19 mm
Dimension A
M14 x 2.0
Dimension E
34.75 mm
Dimension G
60 mm
Dimension B
20.5 mm
Dimension C
33 mm
Dimension J
77.375 mm
Dimension H
36 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Shank Thread Size
M14x2.0
Head Outside Diameter
34.75 mm
Ball Diameter
25.4 mm
Inner Ring Width
19 mm
Ball Stud Thread Length
29 mm
Head Width
12.25 mm
Shank Thread Length
36 mm
Ball Stud Center Length
64.5 mm
Overall Length
77.4 mm
Bore Diameter
14 mm
Ball Stud Thread Size
M14x2.0

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Max. Angular Misalignment
30 Degrees
Static Radial Load
35,214 N
System of Measurement
Metric
Standards
ISO Certified 9001
Shank Thread Gender
Male
Shank Thread Direction
Left Hand
Application
Light Duty
Resistance Properties
Corrosion Resistant
Rod End Type
Spherical Rod End
Housing Material
Carbon Steel
Ball Stud Thread Direction
Left Hand
Housing Material Finish
Chrome Plated
Ball Material Grade
52100
Static Radial Load Capacity
35,214 N
Maximum Ball Swivel
30 Degrees
Ball Material
Alloy Steel
Ball Stud Material
Carbon Steel
Shop By
Closeouts

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 64.5 mm, Ball Stud Thread Length 29 mm, Ball Stud Thread Size M14x2.0, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 36 mm, Shank Thread Size M14x2.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.