Zoro Homepage

Male Stud Rod End, Nylon/PTFE, LH, 1/2-20

  • Mfr # NML8S

  • Zoro # G4426423


product price: $12.75
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
1/2"-20
Stud Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NML8S
Zoro #
G4426423
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Stud Length
1.125 in
Dimension J
3.094 in
Dimension G
2.438 in
Dimension A
1/2"-20
Dimension B
0.875 in
Dimension E
1.312 in
Dimension H
1.5 in
Dimension C
1.125 in
Ball Stud Center Length
2 in
Shank Thread Size
1/2"-20
Ball Diameter
0.937 in
Inner Ring Width
0.625 in
Overall Length
3 3/32 in
Bore Diameter
1/2 in
Ball Stud Thread Length
1 in
Ball Stud Thread Size
1/2"-20
Head Width
0.5 in
Head Outside Diameter
1 1/4 in
Shank Thread Length
1 1/2 in
Bore Diameter Tolerance
+0.0025/-0.0005 in

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
12 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
6,430 lb
Item
Spherical Rod End
Rod End Type
Spherical Rod End
Housing Material Finish
Chrome Plated
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Ball Material Grade
52100
Ball Material
Alloy Steel
Housing Material
Carbon Steel
Self Lubricating Bearing
Yes
Application
Low Load, Moderate Oscillation
System of Measurement
Inch
Standards
ISO Certified 9001
Maximum Ball Swivel
12 Degrees
Shank Thread Gender
Male
Shank Thread Direction
Left Hand
Race Material
Nylon/PTFE
Static Radial Load Capacity
6,430 lbf
Ball Stud Material
Carbon Steel
Ball Stud Thread Direction
Left Hand

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.