Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, Nylon/PTFE, LH, 3/8-24

  • Mfr # NML6S

  • Zoro # G4426387


product price: $7.84
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
3/8"-24
Stud Length
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NML6S
Zoro #
G4426387
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Stud Length
0.906 in
Dimension G
1.938 in
Dimension J
2.438 in
Dimension B
0.656 in
Dimension H
1.25 in
Dimension E
1.0 in
Dimension C
0.906 in
Dimension A
3/8"-24
Head Outside Diameter
1 in
Ball Diameter
0.719 in
Ball Stud Thread Size
3/8"-24
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Stud Thread Length
3/4 in
Ball Stud Center Length
1 1/2 in
Shank Thread Length
1 1/4 in
Inner Ring Width
0.5 in
Shank Thread Size
3/8"-24
Overall Length
2 7/16 in
Head Width
0.406 in
Bore Diameter
3/8 in

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
12 Degrees
Static Radial Load
4,210 lb
Bearings
52100 Steel Spherical Ball
Ball Material
Alloy Steel
Shank Thread Gender
Male
Ball Stud Thread Direction
Left Hand
Application
Low Load, Moderate Oscillation
Static Radial Load Capacity
4,210 lbf
Shank Thread Direction
Left Hand
Ball Material Grade
52100
Race Material
Nylon/PTFE
Housing Material Finish
Chrome Plated
Housing Material
Carbon Steel
Maximum Ball Swivel
12 Degrees
System of Measurement
Inch
Ball Stud Material
Carbon Steel
Self Lubricating Bearing
Yes
Rod End Type
Spherical Rod End
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.