Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, Nylon/PTFE, RH, 1/2-20

  • Mfr # NMR8S

  • Zoro # G4426414


product price: $12.75
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
1/2"-20
Stud Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMR8S
Zoro #
G4426414
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Stud Length
1.125 in
Dimension E
1.312 in
Dimension C
1.125 in
Dimension J
3.094 in
Dimension H
1.5 in
Dimension B
0.875 in
Dimension G
2.438 in
Dimension A
1/2"-20
Ball Stud Center Length
2 in
Ball Stud Thread Length
1 in
Inner Ring Width
0.625 in
Shank Thread Size
1/2"-20
Head Outside Diameter
1 1/4 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Overall Length
3 3/32 in
Shank Thread Length
1 1/2 in
Bore Diameter
1/2 in
Ball Diameter
0.937 in
Ball Stud Thread Size
1/2"-20
Head Width
0.5 in

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
12 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
6,430 lb
Race Material
Nylon/PTFE
Rod End Type
Spherical Rod End
Ball Stud Material
Carbon Steel
System of Measurement
Inch
Shank Thread Direction
Right Hand
Standards
ISO Certified 9001
Ball Material
Alloy Steel
Shank Thread Gender
Male
Ball Stud Thread Direction
Right Hand
Static Radial Load Capacity
6,430 lbf
Maximum Ball Swivel
12 Degrees
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Self Lubricating Bearing
Yes
Housing Material
Carbon Steel
Housing Material Finish
Chrome Plated
Application
Low Load, Moderate Oscillation

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.