Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, Nylon/PTFE, RH, 3/8-24

  • Mfr # NMR6S

  • Zoro # G4426371


product price: $7.35
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
3/8"-24
Stud Length
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMR6S
Zoro #
G4426371
UPC #
806990024268
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Stud Length
0.906 in
Dimension C
0.906 in
Dimension J
2.438 in
Dimension E
1.0 in
Dimension A
3/8"-24
Dimension G
1.938 in
Dimension B
0.656 in
Dimension H
1.25 in
Shank Thread Size
3/8"-24
Bore Diameter
3/8 in
Head Width
0.406 in
Head Outside Diameter
1 in
Shank Thread Length
1 1/4 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Stud Thread Length
3/4 in
Ball Diameter
0.719 in
Overall Length
2 7/16 in
Ball Stud Center Length
1 1/2 in
Inner Ring Width
0.5 in
Ball Stud Thread Size
3/8"-24

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Static Radial Load
4,100 lb
Max. Angular Misalignment
12 Degrees
Item
Spherical Rod End
Self Lubricating Bearing
Yes
Ball Stud Material
Carbon Steel
Application
Low Load, Moderate Oscillation
Ball Stud Thread Direction
Right Hand
Standards
ISO Certified 9001
Race Material
Nylon/PTFE
Ball Material
Alloy Steel
Maximum Ball Swivel
12 Degrees
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
System of Measurement
Inch
Static Radial Load Capacity
4,210 lbf
Housing Material Finish
Chrome Plated
Shank Thread Gender
Male
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Housing Material
Carbon Steel

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.