Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, Rod End, RH, 13mm

  • Mfr # MCMR5S

  • Zoro # G2590799


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M5 x 0.8
Stud Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMR5S
Zoro #
G2590799
UPC #
806990125354
Country of Origin
China

Dimensions

Thread Size
M5 x 0.8
Stud Length
13 mm
Dimension C
13 mm
Dimension G
33 mm
Dimension A
M5 x 0.8
Dimension E
16 mm
Dimension H
20 mm
Dimension B
9 mm
Dimension J
41 mm
Dimension N
8 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Shank Thread Size
M5x0.8
Bore Diameter
5 mm
Ball Diameter
11.1 mm
Overall Length
41 mm
Head Width
5.75 mm
Ball Stud Thread Length
10 mm
Ball Stud Thread Size
M5x0.8
Head Outside Diameter
16 mm
Inner Ring Width
8 mm
Ball Stud Center Length
27.26 mm
Shank Thread Length
20 mm

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
22 Degrees
Static Radial Load
5,168 N
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Resistance Properties
Corrosion Resistant
Rod End Type
Spherical Rod End
Application
Light Duty
Standards
ISO Certified 9001
Housing Material
Carbon Steel
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
System of Measurement
Metric
Ball Stud Material
Carbon Steel
Housing Material Finish
Chrome Plated
Ball Stud Thread Direction
Right Hand
Static Radial Load Capacity
5,168 N
Ball Material Grade
52100
Ball Material
Alloy Steel
Maximum Ball Swivel
22 Degrees

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 27.26 mm, Ball Stud Thread Length 10 mm, Ball Stud Thread Size M5x0.8, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 20 mm, Shank Thread Size M5x0.8, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.