Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, Rod End, RH, 28.5mm

  • Mfr # MCMR12S

  • Zoro # G9539564


product price: $13.39
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M12 x 1.75
Stud Length
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMR12S
Zoro #
G9539564
UPC #
806990125323
Country of Origin
China

Dimensions

Thread Size
M12 x 1.75
Stud Length
28.5 mm
Dimension G
54 mm
Dimension A
M12 x 1.75
Dimension J
69 mm
Dimension B
19.5 mm
Dimension H
33 mm
Dimension N
16 mm
Dimension E
30 mm
Dimension C
28.5 mm
Head Width
10.75 mm
Shank Thread Length
33 mm
Overall Length
69 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Ball Diameter
22.23 mm
Ball Stud Center Length
57.38 mm
Ball Stud Thread Size
M12x1.75
Ball Stud Thread Length
24.5 mm
Head Outside Diameter
30 mm
Inner Ring Width
16 mm
Shank Thread Size
M12x1.75

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Static Radial Load
25,819 N
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
27 Degrees
Shop By
Closeouts
Maximum Ball Swivel
27 Degrees
Housing Material
Carbon Steel
Ball Material Grade
52100
Ball Stud Thread Direction
Right Hand
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant
Housing Material Finish
Chrome Plated
System of Measurement
Metric
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Ball Material
Alloy Steel
Application
Light Duty
Static Radial Load Capacity
25,819 N
Ball Stud Material
Carbon Steel

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 57.38 mm, Ball Stud Thread Length 24.5 mm, Ball Stud Thread Size M12x1.75, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 33 mm, Shank Thread Size M12x1.75, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.