Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, RH, 3/4-16

  • Mfr # CMR12S

  • Zoro # G5575832


product price: $23.15
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
3/4"-16
Stud Length
1.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR12S
Zoro #
G5575832
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-16
Stud Length
1.812 in
Dimension B
1.188 in
Dimension E
1.75 in
Dimension J
3.75 in
Dimension C
1.812 in
Dimension G
2.875 in
Dimension A
3/4"-16
Dimension H
1.75 in
Ball Stud Thread Size
3/4"-16
Ball Diameter
1.312 in
Head Outside Diameter
1 3/4 in
Shank Thread Size
3/4"-16
Head Width
0.593 in
Ball Stud Center Length
3 in
Shank Thread Length
1 3/4 in
Overall Length
3 3/4 in
Bore Diameter
3/4 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Stud Thread Length
1 5/8 in
Inner Ring Width
0.875 in

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Static Radial Load
15,894 lb
Max. Angular Misalignment
24 Degrees
Item
Spherical Rod End
Standards
ISO Certified 9001
Housing Material Finish
Chrome Plated
Shank Thread Gender
Male
Static Radial Load Capacity
15,894 lbf
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Ball Stud Thread Direction
Right Hand
System of Measurement
Inch
Housing Material
Carbon Steel
Ball Material
Alloy Steel
Self Lubricating Bearing
Yes
Resistance Properties
Corrosion Resistant
Ball Stud Material
Carbon Steel
Maximum Ball Swivel
24 Degrees
Application
Light Duty
Shank Thread Direction
Right Hand

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.