Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, RH, 7/16-20

  • Mfr # CMR7S

  • Zoro # G6169931


product price: $9.39
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
7/16"-20
Stud Length
1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR7S
Zoro #
G6169931
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Stud Length
1.062 in
Dimension A
7/16"-20
Dimension B
0.688 in
Dimension E
1.125 in
Dimension C
1.062 in
Dimension J
2.688 in
Dimension H
1.375 in
Dimension G
2.125 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Stud Center Length
1 3/4 in
Shank Thread Size
7/16"-20
Shank Thread Length
1 3/8 in
Head Width
0.406 in
Ball Stud Thread Length
7/8 in
Head Outside Diameter
1 1/8 in
Bore Diameter
7/16 in
Ball Diameter
0.812 in
Inner Ring Width
0.562 in
Overall Length
2 11/16 in
Ball Stud Thread Size
7/16"-20

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Static Radial Load
7,897 lb
Max. Angular Misalignment
21 Degrees
Standards
ISO Certified 9001
Shank Thread Direction
Right Hand
Self Lubricating Bearing
Yes
Maximum Ball Swivel
21 Degrees
Ball Stud Material
Carbon Steel
Rod End Type
Spherical Rod End
Application
Light Duty
Ball Material
Alloy Steel
Static Radial Load Capacity
7,897 lbf
Housing Material Finish
Chrome Plated
Housing Material
Carbon Steel
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Ball Stud Thread Direction
Right Hand
Shank Thread Gender
Male
Ball Material Grade
52100

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.