Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, SS, LH, 1/2-20

  • Mfr # GML8TS

  • Zoro # G5573294


product price: $30.19
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
1/2"-20
Stud Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML8TS
Zoro #
G5573294
UPC #
806990043771
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Stud Length
1.125 in
Dimension H
1.5 in
Dimension E
1.312 in
Dimension C
1.125 in
Dimension A
1/2"-20
Dimension G
2.438 in
Dimension J
3.094 in
Dimension B
0.875 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Ball Stud Thread Size
1/2"-20
Head Outside Diameter
1 1/4 in
Overall Length
3 3/32 in
Bore Diameter
1/2 in
Ball Stud Center Length
2 in
Ball Stud Thread Length
1 in
Ball Diameter
0.937 in
Inner Ring Width
0.625 in
Shank Thread Size
1/2"-20
Shank Thread Length
1 1/2 in
Head Width
0.453 in

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Static Radial Load
7,352 lb
Max. Angular Misalignment
20 Degrees
Bearings
440C Stainless Steel Spherical Ball
Static Radial Load Capacity
7,352 lbf
Ball Stud Material
Stainless Steel
Standards
ISO Certified 9001
Race Material
PTFE
Resistance Properties
Corrosion Resistant
Ball Material
Stainless Steel
Ball Stud Thread Direction
Left Hand
Shank Thread Direction
Left Hand
Application
Light Duty
Housing Material
Stainless Steel
Self Lubricating Bearing
Yes
Maximum Ball Swivel
20 Degrees
System of Measurement
Inch
Housing Material Finish
Chrome Plated
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
Ball Material Grade
440C

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.