Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, SS, RH, 3/8-24

  • Mfr # GMR6TS

  • Zoro # G5796926


product price: $28.15
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
3/8"-24
Stud Length
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMR6TS
Zoro #
G5796926
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Stud Length
0.906 in
Dimension G
1.938 in
Dimension B
0.656 in
Dimension J
2.438 in
Dimension H
1.25 in
Dimension A
3/8"-24
Dimension E
1.0 in
Dimension C
0.906 in
Ball Diameter
0.719 in
Inner Ring Width
0.5 in
Shank Thread Size
3/8"-24
Shank Thread Length
1 1/4 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Overall Length
2 7/16 in
Head Width
0.359 in
Ball Stud Thread Size
3/8"-24
Head Outside Diameter
1 in
Bore Diameter
3/8 in
Ball Stud Thread Length
3/4 in
Ball Stud Center Length
1 1/2 in

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
22 Degrees
Item
Spherical Rod End
Bearings
440C Stainless Steel Spherical Ball
Static Radial Load
4,527 lb
Ball Material
Stainless Steel
Application
Light Duty
Ball Material Grade
440C
System of Measurement
Inch
Housing Material
Stainless Steel
Self Lubricating Bearing
Yes
Rod End Type
Spherical Rod End
Ball Stud Thread Direction
Right Hand
Race Material
PTFE
Ball Stud Material
Stainless Steel
Shank Thread Gender
Male
Standards
ISO Certified 9001
Static Radial Load Capacity
4,527 lbf
Shank Thread Direction
Right Hand
Maximum Ball Swivel
22 Degrees
Resistance Properties
Corrosion Resistant
Housing Material Finish
Chrome Plated

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.