Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, SS, RH, 5/16-24

  • Mfr # GMR5TS

  • Zoro # G5648465


product price: $17.29
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
5/16"-24
Stud Length
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMR5TS
Zoro #
G5648465
UPC #
806990043665
Country of Origin
China

Dimensions

Thread Size
5/16"-24
Stud Length
0.687 in
Dimension G
1.875 in
Dimension C
0.687 in
Dimension B
0.532 in
Dimension E
0.875 in
Dimension A
5/16"-24
Dimension H
1.25 in
Dimension J
2.313 in
Ball Stud Thread Length
9/16 in
Ball Stud Center Length
1 3/16 in
Head Outside Diameter
7/8 in
Overall Length
2 5/16 in
Head Width
0.312 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Inner Ring Width
0.437 in
Shank Thread Size
5/16"-24
Bore Diameter
5/16 in
Ball Stud Thread Size
5/16"-24
Ball Diameter
0.625 in
Shank Thread Length
1 1/4 in

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
22 Degrees
Static Radial Load
3,278 lb
Bearings
440C Stainless Steel Spherical Ball
System of Measurement
Inch
Housing Material
Stainless Steel
Shank Thread Gender
Male
Ball Stud Material
Stainless Steel
Static Radial Load Capacity
3,278 lbf
Resistance Properties
Corrosion Resistant
Ball Stud Thread Direction
Right Hand
Ball Material Grade
440C
Rod End Type
Spherical Rod End
Ball Material
Stainless Steel
Application
Light Duty
Self Lubricating Bearing
Yes
Maximum Ball Swivel
22 Degrees
Shank Thread Direction
Right Hand
Race Material
PTFE
Standards
ISO Certified 9001
Housing Material Finish
Chrome Plated

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 9/16 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.