Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud Rod End, SS, RH, 5/8-18

  • Mfr # GMR10TS

  • Zoro # G5608127


product price: $37.37
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
5/8"-18
Stud Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMR10TS
Zoro #
G5608127
UPC #
806990018571
Country of Origin
China

Dimensions

Thread Size
5/8"-18
Stud Length
1.5 in
Dimension H
1.625 in
Dimension C
1.5 in
Dimension A
5/8"-18
Dimension B
1.0 in
Dimension J
3.375 in
Dimension G
2.625 in
Dimension E
1.5 in
Ball Stud Thread Length
1 3/8 in
Bore Diameter
5/8 in
Ball Stud Center Length
2 1/2 in
Shank Thread Size
5/8"-18
Overall Length
3 3/8 in
Ball Stud Thread Size
5/8"-18
Inner Ring Width
0.75 in
Shank Thread Length
1 5/8 in
Head Width
0.484 in
Ball Diameter
1.125 in
Head Outside Diameter
1 1/2 in
Bore Diameter Tolerance
+0.0015/-0.0005 in

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Static Radial Load
8,200 lb
Max. Angular Misalignment
26 Degrees
Bearings
440C Stainless Steel Spherical Ball
Item
Spherical Rod End
Shank Thread Direction
Right Hand
Self Lubricating Bearing
Yes
Shank Thread Gender
Male
Ball Material Grade
440C
Static Radial Load Capacity
8,200 lbf
Ball Material
Stainless Steel
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
Resistance Properties
Corrosion Resistant
Ball Stud Material
Stainless Steel
Standards
ISO Certified 9001
Housing Material Finish
Chrome Plated
Maximum Ball Swivel
26 Degrees
Application
Light Duty
System of Measurement
Inch
Ball Stud Thread Direction
Right Hand
Race Material
PTFE

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.