Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, SS/PTFE Race Rod End, LH, 14mm

  • Mfr # MGML6TS

  • Zoro # G5799726


product price: $19.99
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
M6 x 1.0
Stud Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGML6TS
Zoro #
G5799726
UPC #
094723358159
Country of Origin
China

Dimensions

Thread Size
M6 x 1.0
Stud Length
14 mm
Dimension A
M6 x 1.0
Dimension J
45.5 mm
Dimension H
22 mm
Dimension C
14 mm
Dimension B
10 mm
Dimension G
36 mm
Dimension E
19 mm
Dimension N
9 mm
Head Width
6.25 mm
Shank Thread Size
M6x1.0
Bore Diameter Tolerance
+0.065/-0.012 mm
Ball Stud Thread Size
M6x1.0
Ball Stud Center Length
29.76 mm
Ball Stud Thread Length
11 mm
Ball Diameter
12.7 mm
Head Outside Diameter
19 mm
Shank Thread Length
22 mm
Bore Diameter
6 mm
Overall Length
45.5 mm
Inner Ring Width
9 mm

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
23 Degrees
Item
Spherical Rod End
Static Radial Load
6,093 N
Bearings
440C SS Spherical Ball
Resistance Properties
Corrosion Resistant
Housing Material Finish
Chrome Plated
Maximum Ball Swivel
23 Degrees
Standards
ISO Certified 9001
Self Lubricating Bearing
Yes
Ball Stud Thread Direction
Left Hand
Ball Material
Stainless Steel
System of Measurement
Metric
Shank Thread Gender
Male
Static Radial Load Capacity
6,093 N
Ball Material Grade
440C
Shank Thread Direction
Left Hand
Application
Light Duty
Rod End Type
Spherical Rod End
Housing Material
Stainless Steel
Ball Stud Material
Stainless Steel
Race Material
PTFE
For Environment
Caustic
Shop By
Closeouts

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 29.76 mm, Ball Stud Thread Length 11 mm, Ball Stud Thread Size M6x1.0, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 22 mm, Shank Thread Size M6x1.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.