Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, SS/PTFE Race Rod End, LH, 33mm

  • Mfr # MGML14TS

  • Zoro # G5712786


product price: $61.59
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
M14 x 2.0
Stud Length
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGML14TS
Zoro #
G5712786
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M14 x 2.0
Stud Length
33mm
Dimension A
M14 x 2.0
Dimension B
20.5mm
Dimension H
36mm
Dimension E
34.75mm
Dimension C
33mm
Dimension N
19mm
Dimension J
77.375mm
Dimension G
60mm
Shank Thread Length
36 mm
Head Outside Diameter
34.75 mm
Bore Diameter Tolerance
+0.065/-0.012 mm
Ball Diameter
25.4 mm
Shank Thread Size
M14x2.0
Head Width
12.25 mm
Bore Diameter
14 mm
Ball Stud Thread Size
M14x2.0
Ball Stud Center Length
64.5 mm
Ball Stud Thread Length
29 mm
Overall Length
77.4 mm
Inner Ring Width
19 mm

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C SS Spherical Ball
Item
Spherical Rod End
Maximum Ball Swivel
30 Degrees
Standards
ISO Certified 9001
System of Measurement
Metric
Shank Thread Direction
Left Hand
Race Material
PTFE
For Environment
Caustic
Ball Material
Stainless Steel
Application
Light Duty
Ball Material Grade
440C
Housing Material
Stainless Steel
Self Lubricating Bearing
Yes
Static Radial Load Capacity
23,699 N
Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant
Ball Stud Material
Stainless Steel
Ball Stud Thread Direction
Left Hand
Rod End Type
Spherical Rod End

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 64.5 mm, Ball Stud Thread Length 29 mm, Ball Stud Thread Size M14x2.0, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 36 mm, Shank Thread Size M14x2.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.