Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Stud, SS/PTFE Race Rod End, RH, 13mm

  • Mfr # MGMR5TS

  • Zoro # G5742475


product price: $21.99
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M5 x 0.8
Stud Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGMR5TS
Zoro #
G5742475
UPC #
094723358111
Country of Origin
China

Dimensions

Thread Size
M5 x 0.8
Stud Length
13 mm
Dimension H
20 mm
Dimension C
13 mm
Dimension N
8 mm
Dimension J
41 mm
Dimension B
9 mm
Dimension A
M5 x 0.8
Dimension E
16 mm
Dimension G
33 mm
Ball Stud Thread Length
10 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Overall Length
41 mm
Ball Diameter
11.1 mm
Ball Stud Center Length
27.26 mm
Inner Ring Width
8 mm
Ball Stud Thread Size
M5x0.8
Bore Diameter
5 mm
Shank Thread Length
20 mm
Head Width
5.75 mm
Head Outside Diameter
16 mm
Shank Thread Size
M5x0.8

Details

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C SS Spherical Ball
Static Radial Load
4,056 N
Item
Spherical Rod End
Max. Angular Misalignment
22 Degrees
Static Radial Load Capacity
4,056 N
Rod End Type
Spherical Rod End
Self Lubricating Bearing
Yes
Housing Material
Stainless Steel
System of Measurement
Metric
Standards
ISO Certified 9001
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant
Maximum Ball Swivel
22 Degrees
Ball Material
Stainless Steel
Ball Material Grade
440C
Ball Stud Thread Direction
Right Hand
Ball Stud Material
Stainless Steel
Housing Material Finish
Chrome Plated
Application
Light Duty
Race Material
PTFE
Shank Thread Gender
Male

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 27.26 mm, Ball Stud Thread Length 10 mm, Ball Stud Thread Size M5x0.8, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 20 mm, Shank Thread Size M5x0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.