Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHFL10Z-1

  • Zoro # G310192010


product price: $31.19
/ea

Key Features

Race Material
Alloy Steel
Shank Thread Direction
Left Hand
Ball Diameter
19.05 mm
Lubrication Openings
Lubrication Fitting
Shank Thread Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL10Z-1
Zoro #
G310192010
UPC #
806990170910
Country of Origin
China

Dimensions

Ball Diameter
19.05 mm
Shank Thread Length
21 mm
Head Outside Diameter
27 mm
Shank Thread Size
M10x1.25
Bore Diameter Tolerance
-0.012/+0.065 mm
Inner Ring Width
14 mm
Bore Diameter
10 mm
Head Width
10.5 mm
Ball Stud Center Length
43 mm

Details

Race Material
Alloy Steel
Shank Thread Direction
Left Hand
Lubrication Openings
Lubrication Fitting
Shank Thread Gender
Female
Ball Material Grade
52100
System of Measurement
Metric
Static Radial Load Capacity
50,227 N
Housing Material
Alloy Steel
Standards
ISO 9001
Rod End Type
Spherical Rod End
Load Direction
Radial
Maximum Ball Swivel
17 Degrees
Resistance Properties
Corrosion Resistant
Ball Material
52100 Steel Spherical
Application
Automotive
Item
Rod End Bearing

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 43 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10x1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.