Zoro Homepage

Metric Greasable Precision Rod End

  • Mfr # MHFL12Z-1

  • Zoro # G110192012


product price: $37.75
/ea

Key Features

Inner Ring Width
16 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Standards
ISO 9001
Ball Material Grade
52100
Shank Thread Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL12Z-1
Zoro #
G110192012
UPC #
806990170972
Country of Origin
China

Dimensions

Inner Ring Width
16 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
24 mm
Ball Stud Center Length
50 mm
Head Width
12 mm
Bore Diameter
12 mm
Ball Diameter
22.23 mm
Head Outside Diameter
30 mm
Shank Thread Size
M12x1.25

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 50 mm, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 12 mm, Shank Thread Length 24 mm, Shank Thread Size M12x1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 22.23 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 16 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.