Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHFL20Z

  • Zoro # G310191952


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Ball Material Grade
52100
Application
Automotive
Inner Ring Width
25 mm
Ball Material
52100 Steel Spherical
Bore Diameter Tolerance
-0.012/+0.065 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL20Z
Zoro #
G310191952
UPC #
806990171122
Country of Origin
China

Dimensions

Inner Ring Width
25 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
46 mm
Bore Diameter
20 mm
Ball Stud Center Length
77 mm
Head Width
18 mm
Ball Diameter
34.93 mm
Shank Thread Size
M20x1.5
Shank Thread Length
40 mm

Details

Ball Material Grade
52100
Application
Automotive
Ball Material
52100 Steel Spherical
System of Measurement
Metric
Rod End Type
Spherical Rod End
Shank Thread Direction
Left Hand
Race Material
Chromoly Steel
Housing Material
Chromoly Steel
Standards
ISO 9001
Item
Rod End Bearing
Static Radial Load Capacity
120,212 N
Resistance Properties
Corrosion Resistant, Wear Resistant
Load Direction
Radial
Maximum Ball Swivel
20 Degrees
Shank Thread Gender
Female
Lubrication Openings
Lubrication Fitting

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 77 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 40 mm, Shank Thread Size M20x1.5, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 25 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.