Zoro Homepage

Metric Greasable Precision Rod End

  • Mfr # MHFL6Z

  • Zoro # G510191875


product price: $33.65
/ea

Key Features

Ball Material
52100 Steel Spherical
Ball Stud Center Length
30 mm
Head Width
7 mm
Housing Material
Chromoly Steel
Ball Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL6Z
Zoro #
G510191875
UPC #
806990170798
Country of Origin
China

Dimensions

Ball Stud Center Length
30 mm
Head Width
7 mm
Ball Diameter
12.7 mm
Shank Thread Size
M6x1.0
Bore Diameter
6 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
19 mm
Inner Ring Width
9 mm
Shank Thread Length
14 mm

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 30 mm, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 7 mm, Shank Thread Length 14 mm, Shank Thread Size M6x1.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 12.7 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 9 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.