Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHFL8Z-1

  • Zoro # G110191961


product price: $26.39
/ea

Key Features

Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Shank Thread Direction
Left Hand
Inner Ring Width
12 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHFL8Z-1
Zoro #
G110191961
UPC #
806990170859
Country of Origin
China

Dimensions

Inner Ring Width
12 mm
Ball Diameter
15.88 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
17 mm
Shank Thread Size
M8x1.0
Head Outside Diameter
22.25 mm
Ball Stud Center Length
36 mm
Head Width
8.75 mm
Bore Diameter
8 mm

Details

Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Shank Thread Direction
Left Hand
System of Measurement
Metric
Static Radial Load Capacity
33,203 N
Housing Material
Alloy Steel
Load Direction
Radial
Resistance Properties
Corrosion Resistant
Race Material
Alloy Steel
Maximum Ball Swivel
18 Degrees
Lubrication Openings
Lubrication Fitting
Ball Material Grade
52100
Standards
ISO 9001
Application
Automotive
Item
Rod End Bearing
Ball Material
52100 Steel Spherical

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 17 mm, Shank Thread Size M8x1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 12 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.