Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHML14Z

  • Zoro # G510191912


product price: $56.59
/ea

Key Features

Inner Ring Width
19 mm
Ball Material
52100 Steel Spherical
Shank Thread Gender
Male
Ball Stud Center Length
60 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML14Z
Zoro #
G510191912
UPC #
806990171825
Country of Origin
China

Dimensions

Inner Ring Width
19 mm
Ball Stud Center Length
60 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Diameter
25.4 mm
Head Width
13.5 mm
Shank Thread Length
36 mm
Shank Thread Size
M14x2.0
Head Outside Diameter
34.75 mm
Bore Diameter
14 mm

Details

Ball Material
52100 Steel Spherical
Shank Thread Gender
Male
Static Radial Load Capacity
71,741 N
Race Material
Chromoly Steel
Load Direction
Radial
Ball Material Grade
52100
Rod End Type
Spherical Rod End
Application
Automotive
Maximum Ball Swivel
21 Degrees
Item
Rod End Bearing
Housing Material
Chromoly Steel
Lubrication Openings
Lubrication Fitting
Shank Thread Direction
Left Hand
System of Measurement
Metric
Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 60 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 36 mm, Shank Thread Size M14x2.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.