Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHML16Z-1

  • Zoro # G410191937


product price: $72.15
/ea

Key Features

Bore Diameter Tolerance
-0.012/+0.065 mm
Standards
ISO 9001
Maximum Ball Swivel
23 Degrees
Shank Thread Length
40 mm
Head Outside Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML16Z-1
Zoro #
G410191937
UPC #
806990171894
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
40 mm
Head Outside Diameter
38 mm
Inner Ring Width
21 mm
Head Width
14.25 mm
Ball Stud Center Length
66 mm
Ball Diameter
28.58 mm
Shank Thread Size
M16x1.5
Bore Diameter
16 mm

Details

Standards
ISO 9001
Maximum Ball Swivel
23 Degrees
Ball Material Grade
52100
Lubrication Openings
Lubrication Fitting
Race Material
Alloy Steel
Application
Automotive
Static Radial Load Capacity
76,291 N
Housing Material
Alloy Steel
System of Measurement
Metric
Ball Material
52100 Steel Spherical
Resistance Properties
Corrosion Resistant
Shank Thread Direction
Left Hand
Rod End Type
Spherical Rod End
Load Direction
Radial
Item
Rod End Bearing
Shank Thread Gender
Male

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16x1.5, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 21 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.