Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHML16Z

  • Zoro # G710191958


product price: $59.99
/ea

Key Features

Head Outside Diameter
38 mm
Lubrication Openings
Lubrication Fitting
System of Measurement
Metric
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML16Z
Zoro #
G710191958
UPC #
806990171887
Country of Origin
China

Dimensions

Head Outside Diameter
38 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Stud Center Length
66 mm
Shank Thread Size
M16x2.0
Bore Diameter
16 mm
Inner Ring Width
21 mm
Shank Thread Length
40 mm
Ball Diameter
28.58 mm
Head Width
14.25 mm

Details

Lubrication Openings
Lubrication Fitting
System of Measurement
Metric
Ball Material Grade
52100
Shank Thread Gender
Male
Item
Rod End Bearing
Application
Automotive
Housing Material
Chromoly Steel
Race Material
Chromoly Steel
Standards
ISO 9001
Maximum Ball Swivel
23 Degrees
Shank Thread Direction
Left Hand
Load Direction
Radial
Static Radial Load Capacity
76,291 N
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End
Resistance Properties
Corrosion Resistant, Wear Resistant

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16x2.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.