Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHML5Z

  • Zoro # G210191915


product price: $35.49
/ea

Key Features

Load Direction
Radial
Shank Thread Gender
Male
System of Measurement
Metric
Ball Material Grade
52100
Housing Material
Chromoly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML5Z
Zoro #
G210191915
UPC #
806990171573
Country of Origin
China

Dimensions

Ball Stud Center Length
33 mm
Head Outside Diameter
16 mm
Ball Diameter
11.1 mm
Shank Thread Size
M5x0.8
Inner Ring Width
8 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
20 mm
Head Width
6.25 mm
Bore Diameter
5 mm

Details

Load Direction
Radial
Shank Thread Gender
Male
System of Measurement
Metric
Ball Material Grade
52100
Housing Material
Chromoly Steel
Static Radial Load Capacity
12,611 N
Maximum Ball Swivel
14 Degrees
Lubrication Openings
Lubrication Fitting
Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001
Race Material
Chromoly Steel
Item
Rod End Bearing
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End
Application
Automotive
Shank Thread Direction
Left Hand

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 33 mm, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 6.25 mm, Shank Thread Length 20 mm, Shank Thread Size M5x0.8, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 11.1 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 8 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.