Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHML8Z

  • Zoro # G710191965


product price: $35.59
/ea

Key Features

Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Gender
Male
Maximum Ball Swivel
18 Degrees
Shank Thread Length
25 mm
Ball Material
52100 Steel Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML8Z
Zoro #
G710191965
UPC #
806990171658
Country of Origin
China

Dimensions

Shank Thread Length
25 mm
Bore Diameter
8 mm
Ball Diameter
15.88 mm
Shank Thread Size
M8x1.25
Head Width
8.75 mm
Ball Stud Center Length
42 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
22.25 mm
Inner Ring Width
12 mm

Details

Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Gender
Male
Maximum Ball Swivel
18 Degrees
Ball Material
52100 Steel Spherical
Application
Automotive
Shank Thread Direction
Left Hand
Lubrication Openings
Lubrication Fitting
Rod End Type
Spherical Rod End
Race Material
Chromoly Steel
Load Direction
Radial
Housing Material
Chromoly Steel
Ball Material Grade
52100
Standards
ISO 9001
Static Radial Load Capacity
33,135 N
Item
Rod End Bearing
System of Measurement
Metric

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 42 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 25 mm, Shank Thread Size M8x1.25, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.