Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHMR16Z-1

  • Zoro # G010191924


product price: $57.69
/ea

Key Features

Ball Stud Center Length
66 mm
System of Measurement
Metric
Standards
ISO 9001
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR16Z-1
Zoro #
G010191924
UPC #
806990172310
Country of Origin
China

Dimensions

Ball Stud Center Length
66 mm
Shank Thread Size
M16x1.5
Head Outside Diameter
38 mm
Inner Ring Width
21 mm
Head Width
14.25 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Diameter
28.58 mm
Bore Diameter
16 mm
Shank Thread Length
40 mm

Details

System of Measurement
Metric
Standards
ISO 9001
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant
Application
Automotive
Maximum Ball Swivel
23 Degrees
Lubrication Openings
Lubrication Fitting
Race Material
Alloy Steel
Shank Thread Direction
Right Hand
Housing Material
Alloy Steel
Load Direction
Radial
Item
Rod End Bearing
Static Radial Load Capacity
76,291 N
Shank Thread Gender
Male
Rod End Type
Spherical Rod End
Ball Material
52100 Steel Spherical

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16x1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 21 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.