Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHMR16Z

  • Zoro # G210191885


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Shank Thread Size
M16x2.0
Ball Stud Center Length
66 mm
Rod End Type
Spherical Rod End
Race Material
Chromoly Steel
Shank Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR16Z
Zoro #
G210191885
UPC #
806990172303
Country of Origin
China

Dimensions

Shank Thread Size
M16x2.0
Ball Stud Center Length
66 mm
Inner Ring Width
21 mm
Head Outside Diameter
38 mm
Ball Diameter
28.58 mm
Shank Thread Length
40 mm
Bore Diameter
16 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Width
14.25 mm

Details

Rod End Type
Spherical Rod End
Race Material
Chromoly Steel
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Housing Material
Chromoly Steel
Lubrication Openings
Lubrication Fitting
Ball Material Grade
52100
Static Radial Load Capacity
76,291 N
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Application
Automotive
Maximum Ball Swivel
23 Degrees
Item
Rod End Bearing
Shank Thread Gender
Male
Load Direction
Radial
System of Measurement
Metric

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16x2.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.