Zoro Homepage

Metric Greaseable Commerical Rod End

  • Mfr # MCFR20Z

  • Zoro # G910191802


product price: $27.55
/ea

Key Features

System of Measurement
Metric
Inner Ring Width
25 mm
Ball Diameter
34.93 mm
Housing Material
Carbon Steel
Shank Thread Length
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFR20Z
Zoro #
G910191802
UPC #
806990170644
Country of Origin
China

Dimensions

Inner Ring Width
25 mm
Ball Diameter
34.93 mm
Shank Thread Length
47 mm
Head Width
16.25 mm
Head Outside Diameter
46 mm
Ball Stud Center Length
77 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Size
M20x1.5
Bore Diameter
20 mm

Details

System of Measurement
Metric
Item
Rod End Bearing
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Shank Thread Direction
Left Hand
Standards
ISO 9001
Lubrication Openings
Lubrication Fitting
Resistance Properties
Corrosion Resistant
Application
Automotive
Shank Thread Gender
Female
Ball Material
52100 Steel Spherical
Static Radial Load Capacity
57,101 N
Load Direction
Radial
Maximum Ball Swivel
29 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 77 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 16.25 mm, Shank Thread Length 47 mm, Shank Thread Size M20x1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 25 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.