Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greaseable Commerical Rod End

  • Mfr # MCMR20Z

  • Zoro # G210191908


product price: $39.15
/ea

Key Features

Ball Stud Center Length
78 mm
Application
Automotive
Static Radial Load Capacity
57,101 N
Rod End Type
Spherical Rod End
Shank Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMR20Z
Zoro #
G210191908
UPC #
806990170743
Country of Origin
China

Dimensions

Ball Stud Center Length
78 mm
Shank Thread Size
M20x1.5
Head Width
16.25 mm
Inner Ring Width
25 mm
Head Outside Diameter
46 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
47 mm
Ball Diameter
34.93 mm

Details

Item
Rod End Bearing
Application
Automotive
Static Radial Load Capacity
57,101 N
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
System of Measurement
Metric
Housing Material
Carbon Steel
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant
Load Direction
Radial
Lubrication Openings
Lubrication Fitting
Shank Thread Direction
Left Hand
Maximum Ball Swivel
29 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 78 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 16.25 mm, Shank Thread Length 47 mm, Shank Thread Size M20x1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 25 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.