Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFL12T

  • Zoro # G710192023


product price: $47.69
/ea

Key Features

Bore Diameter
12 mm
Load Direction
Radial
System of Measurement
Metric
Shank Thread Gender
Female
Maximum Ball Swivel
17 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL12T
Zoro #
G710192023
UPC #
806990170941
Country of Origin
China

Dimensions

Bore Diameter
12 mm
Shank Thread Length
24 mm
Inner Ring Width
16 mm
Ball Stud Center Length
50 mm
Ball Diameter
22.23 mm
Head Outside Diameter
30 mm
Head Width
12 mm
Shank Thread Size
M12x1.75
Bore Diameter Tolerance
-0.012/+0.065 mm

Details

Load Direction
Radial
Item
Rod End Bearing
System of Measurement
Metric
Shank Thread Gender
Female
Maximum Ball Swivel
17 Degrees
Ball Material Grade
52100
Ball Material
52100 Steel Spherical
Standards
ISO 9001
Housing Material
Chromoly Steel
Self Lubricating Bearing
Yes
Rod End Type
Spherical Rod End
Shank Thread Direction
Left Hand
Static Radial Load Capacity
44,490 N
Resistance Properties
Corrosion Resistant, Wear Resistant
Application
Automotive
Race Material
Carbon Steel

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 50 mm, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 12 mm, Shank Thread Length 24 mm, Shank Thread Size M12x1.75, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 22.23 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 16 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.