Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFL16

  • Zoro # G110191893


product price: $56.85
/ea

Key Features

Shank Thread Size
M16x2.0
Maximum Ball Swivel
23 Degrees
Rod End Type
Spherical Rod End
Head Outside Diameter
38 mm
Shank Thread Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL16
Zoro #
G110191893
UPC #
806990171023
Country of Origin
China

Dimensions

Shank Thread Size
M16x2.0
Head Outside Diameter
38 mm
Inner Ring Width
21 mm
Shank Thread Length
33 mm
Ball Diameter
28.58 mm
Ball Stud Center Length
64 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Bore Diameter
16 mm
Head Width
14.25 mm

Details

Maximum Ball Swivel
23 Degrees
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
System of Measurement
Metric
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Lubrication Openings
Grease Fitting
Shank Thread Direction
Left Hand
Application
Automotive
Race Material
Chromoly Steel
Static Radial Load Capacity
76,291 N
Ball Material Grade
52100
Housing Material
Chromoly Steel
Load Direction
Radial
Resistance Properties
Corrosion Resistant, Wear Resistant
Item
Rod End Bearing

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 64 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 33 mm, Shank Thread Size M16x2.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.