Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFR10T-1

  • Zoro # G710191804


product price: $34.99
/ea

Key Features

Inner Ring Width
14 mm
Shank Thread Gender
Female
Load Direction
Radial
Standards
ISO 9001
Resistance Properties
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR10T-1
Zoro #
G710191804
UPC #
806990171283
Country of Origin
China

Dimensions

Inner Ring Width
14 mm
Shank Thread Size
M10x1.25
Ball Diameter
19.05 mm
Head Width
10.5 mm
Bore Diameter
10 mm
Shank Thread Length
21 mm
Head Outside Diameter
27 mm
Ball Stud Center Length
43 mm
Bore Diameter Tolerance
-0.012/+0.065 mm

Details

Shank Thread Gender
Female
Load Direction
Radial
Item
Rod End Bearing
Standards
ISO 9001
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
Yes
Ball Material Grade
52100
Maximum Ball Swivel
17 Degrees
Housing Material
Alloy Steel
Rod End Type
Spherical Rod End
Ball Material
52100 Steel Spherical
Shank Thread Direction
Right Hand
Static Radial Load Capacity
50,227 N
Application
Automotive
Race Material
Stainless Steel
System of Measurement
Metric

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 43 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10x1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial, Maximum Ball Swivel 17 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.