Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFR16T-1

  • Zoro # G310191860


product price: $62.59
/ea

Key Features

Resistance Properties
Corrosion Resistant
Shank Thread Size
M16x1.5
Housing Material
Alloy Steel
Bore Diameter
16 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR16T-1
Zoro #
G310191860
UPC #
806990171467
Country of Origin
China

Dimensions

Shank Thread Size
M16x1.5
Bore Diameter
16 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
38 mm
Shank Thread Length
33 mm
Head Width
14.25 mm
Ball Stud Center Length
64 mm
Ball Diameter
28.58 mm
Inner Ring Width
21 mm

Details

Resistance Properties
Corrosion Resistant
Item
Rod End Bearing
Housing Material
Alloy Steel
System of Measurement
Metric
Self Lubricating Bearing
Yes
Maximum Ball Swivel
23 Degrees
Application
Automotive
Standards
ISO 9001
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Shank Thread Gender
Female
Ball Material Grade
52100
Static Radial Load Capacity
76,291 N
Ball Material
52100 Steel Spherical
Load Direction
Radial
Race Material
Stainless Steel

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 64 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 33 mm, Shank Thread Size M16x1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 21 mm, Load Direction Radial, Maximum Ball Swivel 23 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.