Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFR20T

  • Zoro # G810191896


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Inner Ring Width
25 mm
Bore Diameter
20 mm
Static Radial Load Capacity
120,212 N
Head Width
18 mm
Housing Material
Chromoly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR20T
Zoro #
G810191896
UPC #
806990171511
Country of Origin
China

Dimensions

Inner Ring Width
25 mm
Bore Diameter
20 mm
Head Width
18 mm
Shank Thread Size
M20x1.5
Ball Diameter
34.93 mm
Head Outside Diameter
46 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
40 mm
Ball Stud Center Length
77 mm

Details

Static Radial Load Capacity
120,212 N
Housing Material
Chromoly Steel
Shank Thread Direction
Right Hand
Application
Automotive
Race Material
Carbon Steel
Load Direction
Radial
Ball Material Grade
52100
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Maximum Ball Swivel
20 Degrees
Resistance Properties
Corrosion Resistant, Wear Resistant
Self Lubricating Bearing
Yes
System of Measurement
Metric
Item
Rod End Bearing
Ball Material
52100 Steel Spherical
Standards
ISO 9001

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 77 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 40 mm, Shank Thread Size M20x1.5, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 25 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.