Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFR8

  • Zoro # G810191773


product price: $29.25
/ea

Key Features

Inner Ring Width
12 mm
Shank Thread Gender
Female
Maximum Ball Swivel
18 Degrees
System of Measurement
Metric
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR8
Zoro #
G810191773
UPC #
806990171191
Country of Origin
China

Dimensions

Inner Ring Width
12 mm
Shank Thread Size
M8x1.25
Shank Thread Length
17 mm
Head Outside Diameter
22.25 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Width
8.75 mm
Ball Diameter
15.88 mm
Ball Stud Center Length
36 mm
Bore Diameter
8 mm

Details

Shank Thread Gender
Female
Maximum Ball Swivel
18 Degrees
System of Measurement
Metric
Standards
ISO 9001
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Ball Material
52100 Steel Spherical
Lubrication Openings
Grease Fitting
Load Direction
Radial
Housing Material
Chromoly Steel
Static Radial Load Capacity
33,203 N
Resistance Properties
Corrosion Resistant, Wear Resistant
Race Material
Chromoly Steel
Item
Rod End Bearing
Application
Automotive

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 17 mm, Shank Thread Size M8x1.25, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.