Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHML16-1

  • Zoro # G210192004


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Ball Material
52100 Steel Spherical
Standards
ISO 9001
Race Material
Alloy Steel
Shank Thread Direction
Left Hand
Shank Thread Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML16-1
Zoro #
G210192004
UPC #
806990171856
Country of Origin
China

Dimensions

Ball Stud Center Length
66 mm
Inner Ring Width
21 mm
Head Outside Diameter
38 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Width
14.25 mm
Ball Diameter
28.58 mm
Shank Thread Length
40 mm
Bore Diameter
16 mm
Shank Thread Size
M16x1.5

Details

Ball Material
52100 Steel Spherical
Item
Rod End Bearing
Standards
ISO 9001
Race Material
Alloy Steel
Shank Thread Direction
Left Hand
Shank Thread Gender
Male
Application
Automotive
Maximum Ball Swivel
23 Degrees
Load Direction
Radial
Resistance Properties
Corrosion Resistant
Rod End Type
Spherical Rod End
System of Measurement
Metric
Housing Material
Alloy Steel
Ball Material Grade
52100
Static Radial Load Capacity
76,291 N

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16x1.5, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 21 mm, Load Direction Radial, Maximum Ball Swivel 23 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.