Zoro Homepage

Metric Precision Rod End

  • Mfr # MHML20

  • Zoro # G210191984


product price: $73.49
/ea

Key Features

Ball Material Grade
52100
Standards
ISO 9001
Housing Material
Chromoly Steel
Maximum Ball Swivel
20 Degrees
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML20
Zoro #
G210191984
UPC #
806990171900
Country of Origin
China

Dimensions

Bore Diameter
20 mm
Shank Thread Size
M20x1.5
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Stud Center Length
78 mm
Shank Thread Length
47 mm
Inner Ring Width
25 mm
Head Outside Diameter
46 mm
Ball Diameter
34.93 mm
Head Width
18 mm

Details

Ball Material Grade
52100
Standards
ISO 9001
Housing Material
Chromoly Steel
Maximum Ball Swivel
20 Degrees
Static Radial Load Capacity
120,212 N
Race Material
Chromoly Steel
Shank Thread Gender
Male
Ball Material
52100 Steel Spherical
Item
Rod End Bearing
System of Measurement
Metric
Rod End Type
Spherical Rod End
Resistance Properties
Corrosion Resistant, Wear Resistant
Load Direction
Radial
Shank Thread Direction
Left Hand
Lubrication Openings
Grease Fitting
Application
Automotive

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 78 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 47 mm, Shank Thread Size M20x1.5, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 25 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.