Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHML5T

  • Zoro # G010191870


product price: $25.89
/ea

Key Features

Ball Material Grade
52100
Maximum Ball Swivel
14 Degrees
Self Lubricating Bearing
Yes
Shank Thread Size
M5x0.8
Race Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML5T
Zoro #
G010191870
UPC #
806990171566
Country of Origin
China

Dimensions

Shank Thread Size
M5x0.8
Inner Ring Width
8 mm
Ball Diameter
11.1 mm
Shank Thread Length
20 mm
Head Width
6.25 mm
Bore Diameter
5 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Stud Center Length
33 mm
Head Outside Diameter
16 mm

Details

Ball Material Grade
52100
Maximum Ball Swivel
14 Degrees
Self Lubricating Bearing
Yes
Race Material
Carbon Steel
System of Measurement
Metric
Standards
ISO 9001
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant, Wear Resistant
Load Direction
Radial
Housing Material
Chromoly Steel
Ball Material
52100 Steel Spherical
Static Radial Load Capacity
12,611 N
Shank Thread Direction
Left Hand
Application
Automotive
Item
Rod End Bearing

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 33 mm, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 6.25 mm, Shank Thread Length 20 mm, Shank Thread Size M5x0.8, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 11.1 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 8 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.