Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHMR10T-1

  • Zoro # G810191704


product price: $32.15
/ea

Key Features

Self Lubricating Bearing
Yes
Bore Diameter
10 mm
Static Radial Load Capacity
50,227 N
Resistance Properties
Corrosion Resistant
Ball Material
52100 Steel Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR10T-1
Zoro #
G810191704
UPC #
806990172112
Country of Origin
China

Dimensions

Bore Diameter
10 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Stud Center Length
48 mm
Ball Diameter
19.05 mm
Inner Ring Width
14 mm
Shank Thread Length
29 mm
Head Outside Diameter
27 mm
Head Width
10.5 mm
Shank Thread Size
M10x1.25

Details

Self Lubricating Bearing
Yes
Static Radial Load Capacity
50,227 N
Resistance Properties
Corrosion Resistant
Ball Material
52100 Steel Spherical
Maximum Ball Swivel
17 Degrees
System of Measurement
Metric
Shank Thread Gender
Male
Item
Rod End Bearing
Ball Material Grade
52100
Race Material
Stainless Steel
Standards
ISO 9001
Load Direction
Radial
Application
Automotive
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Housing Material
Alloy Steel

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial, Maximum Ball Swivel 17 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.