Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHMR14T-1

  • Zoro # G810191827


product price: $44.95
/ea

Key Features

Inner Ring Width
19 mm
Maximum Ball Swivel
21 Degrees
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Ball Material
52100 Steel Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR14T-1
Zoro #
G810191827
UPC #
806990172235
Country of Origin
China

Dimensions

Inner Ring Width
19 mm
Shank Thread Size
M14x1.5
Ball Diameter
25.4 mm
Bore Diameter
14 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Stud Center Length
60 mm
Head Outside Diameter
34.75 mm
Shank Thread Length
36 mm
Head Width
13.5 mm

Details

Maximum Ball Swivel
21 Degrees
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Ball Material
52100 Steel Spherical
Application
Automotive
Standards
ISO 9001
Item
Rod End Bearing
Race Material
Stainless Steel
Housing Material
Alloy Steel
Ball Material Grade
52100
Load Direction
Radial
Rod End Type
Spherical Rod End
Static Radial Load Capacity
71,741 N
Self Lubricating Bearing
Yes
Resistance Properties
Corrosion Resistant
System of Measurement
Metric

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 60 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 36 mm, Shank Thread Size M14x1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 19 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.