Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHMR14T

  • Zoro # G310191846


product price: $66.79
/ea

Key Features

Ball Diameter
25.4 mm
Static Radial Load Capacity
71,741 N
Load Direction
Radial
Bore Diameter
14 mm
Head Outside Diameter
34.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR14T
Zoro #
G310191846
UPC #
806990172228
Country of Origin
China

Dimensions

Ball Diameter
25.4 mm
Bore Diameter
14 mm
Head Outside Diameter
34.75 mm
Shank Thread Size
M14x2.0
Ball Stud Center Length
60 mm
Inner Ring Width
19 mm
Shank Thread Length
36 mm
Head Width
13.5 mm
Bore Diameter Tolerance
-0.012/+0.065 mm

Details

Static Radial Load Capacity
71,741 N
Load Direction
Radial
Rod End Type
Spherical Rod End
Ball Material
52100 Steel Spherical
Housing Material
Chromoly Steel
Item
Rod End Bearing
Maximum Ball Swivel
21 Degrees
Ball Material Grade
52100
Standards
ISO 9001
Race Material
Carbon Steel
Application
Automotive
Shank Thread Direction
Right Hand
System of Measurement
Metric
Shank Thread Gender
Male
Self Lubricating Bearing
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 60 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 36 mm, Shank Thread Size M14x2.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.