Zoro Homepage

Metric Precision Rod End

  • Mfr # MHMR8-1

  • Zoro # G010191788


product price: $24.25
/ea

Key Features

Ball Material
52100 Steel Spherical
Inner Ring Width
12 mm
Shank Thread Gender
Male
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Width
8.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR8-1
Zoro #
G010191788
UPC #
806990172037
Country of Origin
China

Dimensions

Inner Ring Width
12 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Width
8.75 mm
Head Outside Diameter
22.25 mm
Ball Diameter
15.88 mm
Bore Diameter
8 mm
Shank Thread Size
M8x1.0
Shank Thread Length
25 mm
Ball Stud Center Length
42 mm

Details

Item
Rod End Bearing
Ball Material
52100 Steel Spherical
Shank Thread Gender
Male
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Rod End Type
Spherical Rod End
Load Direction
Radial
Standards
ISO 9001
Shank Thread Direction
Right Hand
Ball Material Grade
52100
Static Radial Load Capacity
33,135 N
Housing Material
Alloy Steel
Race Material
Alloy Steel
Application
Automotive
Maximum Ball Swivel
18 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 42 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 25 mm, Shank Thread Size M8x1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 12 mm, Load Direction Radial, Maximum Ball Swivel 18 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.