Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KFL5Z

  • Zoro # G110192043


product price: $13.55
/ea

Key Features

Ball Material
52100 Steel Spherical
Maximum Ball Swivel
14 Degrees
Housing Material
Carbon Steel
Ball Stud Center Length
1 3/8 in
Load Direction
Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL5Z
Zoro #
G110192043
UPC #
806990172419
Country of Origin
China

Dimensions

Ball Stud Center Length
1 3/8 in
Shank Thread Size
5/16"-24
Overall Length
1 13/16 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Head Width
0.344 in
Ball Stud Thread Size
5/16"-24
Ball Diameter
0.625 in
Ball Stud Thread Length
3/4 in
Bore Diameter
5/16 in
Shank Thread Length
3/4 in
Inner Ring Width
0.437 in
Head Outside Diameter
7/8 in

Details

Ball Material
52100 Steel Spherical
Maximum Ball Swivel
14 Degrees
Housing Material
Carbon Steel
Load Direction
Radial
System of Measurement
Inch
Maximum Temperature
500 Degrees F
Shank Thread Direction
Left Hand
Static Radial Load Capacity
3,133 lbf
Lubrication Openings
Lubrication Fitting
Standards
ISO 9001
Application
Automotive
Resistance Properties
Corrosion Resistant, Wear Resistant
Race Material
Alloy Steel
Shank Thread Gender
Female
Ball Stud Thread Direction
Left Hand
Ball Material Grade
52100
Ball Stud Material
Carbon Steel
Rod End Type
Spherical Rod End
Item
Precision Greasable Rod End
Minimum Temperature
-65 Degrees F

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/8 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 3/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.625 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.