Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KFR5Z

  • Zoro # G110191930


product price: $19.25
/ea

Key Features

Head Width
0.344 in
Application
Automotive
Shank Thread Gender
Female
Ball Stud Center Length
1 3/8 in
Head Outside Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR5Z
Zoro #
G110191930
UPC #
806990172617
Country of Origin
China

Dimensions

Head Width
0.344 in
Ball Stud Center Length
1 3/8 in
Head Outside Diameter
7/8 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Thread Length
3/4 in
Shank Thread Length
3/4 in
Shank Thread Size
5/16"-24
Ball Diameter
0.625 in
Ball Stud Thread Size
5/16"-24
Inner Ring Width
0.437 in
Overall Length
1 13/16 in
Bore Diameter
5/16 in

Details

Application
Automotive
Shank Thread Gender
Female
Item
Precision Greasable Rod End
Race Material
Alloy Steel
Standards
ISO 9001
Ball Stud Thread Direction
Right Hand
Lubrication Openings
Lubrication Fitting
Ball Material
52100 Steel Spherical
System of Measurement
Inch
Load Direction
Radial
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Housing Material
Carbon Steel
Maximum Temperature
500 Degrees F
Maximum Ball Swivel
14 Degrees
Rod End Type
Spherical Rod End
Minimum Temperature
-65 Degrees F
Static Radial Load Capacity
3,133 lbf
Ball Material Grade
52100
Ball Stud Material
Carbon Steel

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/8 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 3/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.625 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.