Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel

  • Mfr # KFL16

  • Zoro # G310191884


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
500 Degrees F
Race Material
Alloy Steel
Application
Automotive
Standards
ISO 9001
Maximum Ball Swivel
17 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFL16
Zoro #
G310191884
UPC #
806990172525
Country of Origin
China

Dimensions

Head Outside Diameter
2 3/4 in
Inner Ring Width
1.375 in
Shank Thread Size
1 1/4"-12
Ball Stud Thread Length
2 1/8 in
Overall Length
5 1/2 in
Ball Stud Center Length
4 1/8 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Shank Thread Length
2 1/8 in
Ball Diameter
1.875 in
Head Width
1 in
Bore Diameter
1 in
Ball Stud Thread Size
1 1/4"-12

Details

Maximum Temperature
500 Degrees F
Race Material
Alloy Steel
Application
Automotive
Standards
ISO 9001
Maximum Ball Swivel
17 Degrees
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
40,889 lbf
Ball Stud Thread Direction
Left Hand
Ball Material
52100 Steel Spherical
Shank Thread Direction
Left Hand
Item
Precision Rod End
Minimum Temperature
-65 Degrees F
Rod End Type
Spherical Rod End
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Material
Carbon Steel
Load Direction
Radial
Ball Material Grade
52100
System of Measurement
Inch
Shank Thread Gender
Female
Housing Material
Carbon Steel

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 1/4 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 1/4 In.-12, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.